Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 4.5 mm D, 100' L, 70A
Mfr # ZUSA-RC-333
Zoro # G102584535
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-333
- Zoro # G102584535
- UPC # 193005160203
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 100 ft |
Overall Diameter | 4.5 mm |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Standards | FDA 21 CFR 177.2600 |
Item | Silicone Round Cord |
Water Resistance | Good |
Temperature Range | -80 Degrees F to 450 Degrees F |
Grade | Food |
Cross Section System of Measurement | Metric Sizes |
Cross Section Actual | 4.5 mm |
Abrasion Resistance | Poor |
Weather Resistance | Excellent |
Shape | Round |
Minimum Temperature | -80 Degrees F |
Oil Resistance | Fair |
Maximum Temperature | 450 Degrees F |
Cross Section | 4.5 mm |
Chemical Resistance | Good |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Chrome, 5/16In, Pk100 (4RJG2)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 36"x25 ft., Black, 50A (BULK-RS-N50-940)
- ZORO SELECT White Acetal Copolymer Sheet Stock 48" L x 12" W x 1.500" Thick (1NMD6)
- HUSKY Clear 40 L x 6.3 W x (PF0606)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 10 Ft. (ZUSA-RC-1831)
- ZORO SELECT Rubber Cord, Neoprene, 3/8 In Dia, 10 Ft (ZUSA-RC-1000)
- ZORO SELECT Rubber Cord, Buna, 9/16 In, 100 Ft. (ZUSA-RC-1708)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 50 Ft. (ZUSA-RC-899)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 25 Ft. (ZUSA-RC-55)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 25 Ft (ZUSA-RC-1062)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 50 Ft (ZUSA-RC-1082)
- Zoro Select Rubber Cords