Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 4.5 mm D, 10' L, 70A
Mfr # ZUSA-RC-1450
Zoro # G102584405
original price:
$11.83
7% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1450
- Zoro # G102584405
- UPC # 193005479602
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Diameter | 4.5 mm |
Overall Length | 10 ft |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Item | Silicone Round Cord |
Standards | FDA 21 CFR 177.2600 |
Maximum Temperature | 450 Degrees F |
Weather Resistance | Excellent |
Cross Section System of Measurement | Metric Sizes |
Chemical Resistance | Good |
Cross Section | 4.5 mm |
Minimum Temperature | -80 Degrees F |
Temperature Range | -80 Degrees F to 450 Degrees F |
Water Resistance | Good |
Oil Resistance | Fair |
Cross Section Actual | 4.5 mm |
Abrasion Resistance | Poor |
Shape | Round |
Grade | Food |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube (ZUSA-SG-T-8)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-399)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/4" W (BULK-RS-S40-126)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A (BULK-RS-H60-867)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (ZUSA-RC-870)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 100 Ft (ZUSA-RC-1033)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In Dia, 100 Ft (ZUSA-RC-321)
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 25 Ft. (ZUSA-RC-1112)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 10 Ft (ZUSA-RC-626)
- ZORO SELECT Rubber Cord, Viton, 3/8 In Dia, 10 Ft (ZUSA-RC-36)
- ZORO SELECT Rubber Cord, Buna, 7/16 In, 100 Ft. (ZUSA-RC-1116)
- Zoro Select Rubber Cords