Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 4 mm D, 50' L, 70A, Red
Mfr # ZUSA-RC-1473
Zoro # G302584403
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1473
- Zoro # G302584403
- UPC # 193005479404
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 4 mm |
Overall Length | 50 ft |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Item | Silicone Round Cord |
Standards | FDA 21 CFR 177.2600 |
Shape | Round |
Weather Resistance | Excellent |
Chemical Resistance | Good |
Oil Resistance | Fair |
Grade | Food |
Temperature Range | -80 Degrees F to 450 Degrees F |
Minimum Temperature | -80 Degrees F |
Cross Section | 4 mm |
Maximum Temperature | 450 Degrees F |
Cross Section Actual | 4 mm |
Abrasion Resistance | Poor |
Cross Section System of Measurement | Metric Sizes |
Water Resistance | Good |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sponge Stripping, Rubber, 1/16x3/8 In (CNES591163/850T)
- USA INDUSTRIALS Off-White Nylon 6/6 Nylon Plastic Sheets & Bars 24" L x 12" W x 1/8" Thick (BULK-PS-NYL-1003)
- ZORO SELECT Precision Ball, 440CSS, 3/4 In, PK5 (4RJK1)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1094_12_0)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 100 Ft (ZUSA-RC-193)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Rubber Cord, Viton, 5/16 In Dia, 10 Ft (ZUSA-RC-35)
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 25 Ft. (ZUSA-RC-1112)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 25 Ft (ZUSA-RC-1358)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 25 Ft (ZUSA-RC-93)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In, 25 Ft. (ZUSA-RC-1791)
- Zoro Select Rubber Cords