Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 3 mm D, 25' L, 70A
Mfr # ZUSA-RC-1459
Zoro # G902584407
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1459
- Zoro # G902584407
- UPC # 193005479510
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 25 ft |
Overall Diameter | 3 mm |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Standards | FDA 21 CFR 177.2600 |
Item | Silicone Round Cord |
Grade | Food |
Cross Section System of Measurement | Metric Sizes |
Water Resistance | Good |
Cross Section | 3 mm |
Cross Section Actual | 3 mm |
Temperature Range | -80 Degrees F to 450 Degrees F |
Abrasion Resistance | Poor |
Chemical Resistance | Good |
Weather Resistance | Excellent |
Oil Resistance | Fair |
Minimum Temperature | -80 Degrees F |
Shape | Round |
Maximum Temperature | 450 Degrees F |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7391_12_0)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1206_12_0)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 0.50 inch Dia (0.50RD304SS-8)
- ZORO SELECT Rubber Cord, Buna, 5/32 In, 25 Ft. (ZUSA-RC-1108)
- ZORO SELECT Rubber Cord, Neoprene, 3/4 In Dia, 10 Ft (ZUSA-RC-1005)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 100 Ft (ZUSA-RC-88)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 25 Ft (ZUSA-RC-93)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 25Ft. (ZUSA-RC-882)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In, 25 Ft. (ZUSA-RC-1791)
- ZORO SELECT Rubber Cord, Viton, 5mm10 Ft. (ZUSA-RC-618)
- Zoro Select Rubber Cords