Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 2mm D, 100'L, 70A, Blue
Mfr # ZUSA-RC-1612
Zoro # G502584821
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Blue
- Tensile Strength 725 psi
- Standards FDA 21 CFR 177.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1612
- Zoro # G502584821
- UPC # 193005981310
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 100 ft |
Overall Diameter | 2 mm |
Details
Material | Silicone |
Durometer | 70A |
Color | Blue |
Tensile Strength | 725 psi |
Standards | FDA 21 CFR 177.2600 |
Item | Silicone Round Cord |
Chemical Resistance | Good |
Cross Section Actual | 2 mm |
Cross Section | 2 mm |
Oil Resistance | Fair |
Temperature Range | -55 Degrees F to 350 Degrees F |
Shape | Round |
Water Resistance | Good |
Maximum Temperature | 350 Degrees F |
Cross Section System of Measurement | Metric Sizes |
Minimum Temperature | -55 Degrees F |
Grade | Metal Detectable Food |
Abrasion Resistance | Poor |
Weather Resistance | Excellent |
Description
Metal Detectable FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-6)
- ZORO SELECT Flat, Al, 6061, 1 x 1 1/4 In, 1 Ft (61F1X1.25-12)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x3 ft. L (4YNE7)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 25 Ft (ZUSA-RC-1066)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In, 10 Ft. (ZUSA-RC-1821)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 10 Ft. (ZUSA-RC-1827)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 50 Ft (ZUSA-RC-1381)
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (ZUSA-RC-1008)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 100 Ft. (ZUSA-RC-53)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In Dia, 10 Ft (ZUSA-RC-1056)
- Zoro Select Rubber Cords