Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 2mm D, 100' L, 70A, Red
Mfr # ZUSA-RC-330
Zoro # G502584425
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-330
- Zoro # G502584425
- UPC # 193005160173
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 2 mm |
Overall Length | 100 ft |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Standards | FDA 21 CFR 177.2600 |
Item | Silicone Round Cord |
Shape | Round |
Temperature Range | -80 Degrees F to 450 Degrees F |
Maximum Temperature | 450 Degrees F |
Cross Section | 2 mm |
Chemical Resistance | Good |
Minimum Temperature | -80 Degrees F |
Oil Resistance | Fair |
Water Resistance | Good |
Cross Section System of Measurement | Metric Sizes |
Cross Section Actual | 2 mm |
Grade | Food |
Abrasion Resistance | Poor |
Weather Resistance | Excellent |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/16" Thick (BULK-PS-PC-379)
- ZORO SELECT Rubber Strip, SBR, 3/16"Thick, 36"x2", 70A (BULK-RS-SBR75-133)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 24" L x 12" W x 0.063" Thick (PS-NYLB-218)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 120 In (2HVE7)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 10 Ft (ZUSA-RC-620)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (ZUSA-RC-870)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 10 Ft. (ZUSA-RC-1831)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 50 Ft (ZUSA-RC-1072)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 5' L, 70A, Black (ZUSA-RC-853)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (CSNEO-3/16-10)
- Zoro Select Rubber Cords