Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 1/2" D, 50' L, 50A
Mfr # ZUSA-RC-1534
Zoro # G202584756
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 50A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1534
- Zoro # G202584756
- UPC # 193005479855
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 1/2 in |
Overall Length | 50 ft |
Details
Material | Silicone |
Durometer | 50A |
Color | Red |
Tensile Strength | 850 psi |
Standards | FDA 21 CFR 177.2600 |
Item | Silicone Round Cord |
Water Resistance | Good |
Oil Resistance | Fair |
Chemical Resistance | Good |
Temperature Range | -80 Degrees F to 450 Degrees F |
Shape | Round |
Abrasion Resistance | Poor |
Cross Section System of Measurement | Inch Sizes |
Maximum Temperature | 450 Degrees F |
Cross Section Fractional | 1/2 in |
Grade | Food |
Cross Section Actual | 0.5 in |
Cross Section | 1/2 in : 0.5 in |
Minimum Temperature | -80 Degrees F |
Weather Resistance | Excellent |
Description
Soft FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Ball, 1 in, White, Food Grade (BULK-RB-N70FDA-8)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0005 In (22110)
- PROFESSIONAL PLASTICS Clear Prismatic Acrylic Sheet, 0.110 X 24 X 48 (25 Sheet Case) [Case] (SACRPRISCL.110X24.0X48.0-25PCS)
- OILCRAT Drill Rod, 1/2, 0-1, 3 ft. L (O1D126)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 10 Ft (ZUSA-RC-734)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 10 Ft. (ZUSA-RC-1827)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 10 Ft. (ZUSA-RC-480)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 25 Ft. (ZUSA-RC-1110)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 25 Ft. (ZUSA-RC-886)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 10 Ft (ZUSA-RC-626)
- E. JAMES Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (CSEPDM-1/16-25)
- Zoro Select Rubber Cords