Shop All Rubber Sheets & Strips
Zoro Select
Silicone Roll, 70A, 20'x36"x3/16", Red
Mfr # BULK-RS-S70-86
Zoro # G1931801
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 20 ft
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S70-86
- Zoro # G1931801
- UPC # 193005050634
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 20 ft |
Nominal Size | 36 in x 20 ft |
Overall Width | 36 in |
Overall Length | 20 ft |
Description
Silicone Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 70A, Grade Food, Material Silicone, Standards ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878852)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-UHMW-228)
- K&S PRECISION METALS SHEET .025X6X12"" COPPER (01217)
- ZORO SELECT Bar Grating, Serrated, 10.94inW x 1.25inH (21188R125-TRD3)
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/4"T x 36"W x 36"L (BULK-RS-E60-19)
- ZORO SELECT Neoprene Ball, 5/8 in, Black, Standard, PK5 (BULK-RB-N70-6)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x0.125", Red (BULK-RS-S70-21)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-225)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-1013)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x24", 60A (BULK-RS-RCY60-38)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x2", 50A (BULK-RS-S50BFDA-8)
- Zoro Select Rubber Sheets & Strips