Shop All Rubber Rolls
Zoro Select
Silicone Roll, 50A, 10'x36"x0.125", SemiClr
Mfr # BULK-RS-S50CFDA-41
Zoro # G4869354
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Semi-Clear
- Backing Type Adhesive
- Tensile Strength 1,200 psi
- Density 1.25 g/cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50CFDA-41
- Zoro # G4869354
- UPC # 193005403478
- Country of Origin China
- Category Rubber Rolls
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Nominal Size | 36 in x 10 ft |
Overall Length | 10 ft |
Overall Width | 36 in |
Description
Silicone Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Semi-Clear, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 508, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 48 in Overall L (4244_48_0)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873200)
- E. JAMES Rubber Cord, Silicone, 3/8 In Dia, 10 Ft (CSSIL-3/8-10)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x12", 60A (BULK-RS-RCY60-36)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- ZORO SELECT EPDM Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (BULK-RS-E60-208)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- ZORO SELECT Buna-N Roll, 70A, 10'x12"x0.125", Black (BULK-RS-H70-199)
- E. JAMES Roll, Buna, 1/16 in. Thick, 10 ft., 60A (4060-1/16-10)
- Zoro Select Rubber Rolls