Shop All Rubber Sheets & Strips
Zoro Select
Silicone Roll, 30A, 6'x36"x0.125
Mfr # BULK-RS-S30-144
Zoro # G802583418
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 30A
- Backing Type Non-Adhesive
- Elongation 300 %
- Standards ASTM D2000 GE 306
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-144
- Zoro # G802583418
- UPC # 193005483821
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Length | 6 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 6 ft |
Description
High Temperature Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 304, 12 in Overall L (23045_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4362_72_0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X3X50T)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-13)
- ZORO SELECT EPDM Strip, 60A, 10'x1 1/2"x1/16 (BULK-RS-E60-62)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x2", 50A (BULK-RS-S50BFDA-8)
- ZORO SELECT Rubber Strip, EPDM, 3/8"Thick, 36"x2", 60A (BULK-RS-E60-896)
- ZORO SELECT Rubber, Hypalon, 1/8"Thick, 24"x12", 60A (BULK-RS-HPN60-13)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-231)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 60A (BULK-RS-S60-805)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-H60-160)
- Zoro Select Rubber Sheets & Strips