Shop All Rubber Sheets & Strips
Zoro Select
Silicone Roll, 30A, 4'x36"x0.125
Mfr # BULK-RS-S30-143
Zoro # G302583468
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 30A
- Backing Type Non-Adhesive
- Elongation 300 %
- Standards ASTM D2000 GE 306
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-143
- Zoro # G302583468
- UPC # 193005483814
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Length | 4 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 4 ft |
Description
High Temperature Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.125" Thick (1UTT5)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-86)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ZORO SELECT Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 12" W x 12" L (BULK-RS-S60CLRFDA-9)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 40A (BULK-RS-H40-328)
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x1/16", Black (BULK-RS-E60-630)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-27)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x100 ft., Black, 60A (BULK-RS-H60-862)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-N60-877)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 24"x12", 30A (BULK-RS-S30-19)
- Zoro Select Rubber Sheets & Strips