Shop All Individual & Bulk O-Rings
Zoro Select
Silicone O-Ring, 3mm Wide 70mm ID, PK5
Mfr # ZUSAS70FDA3X70
Zoro # G1675556
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAS70FDA3X70
- Zoro # G1675556
- UPC # 193005259020
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 70 mm |
Actual Inside Dia. | 70 mm |
Nominal Outside Dia. | 76 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 76 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water |
Durometer | 70A |
Color | Red |
Durometer (Hardness) Rating | Standard |
Meets/Exceeds | FDA |
FDA Approved | Yes |
Temp. Range | -80° to 450° F |
Application | Food |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Food |
Properties | High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 70 mm, Nominal Width 3 mm, Actual Inside Dia. 70 mm, Actual Width 3 mm, Color Red, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 76 mm, Actual Outside Dia. 76 mm, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 4 Brown Splash Block (3011-12)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Antique Brass Baroque Kingsport Cabinet Pull (1018-AB)
- LCN Head and Long Tube Assembly, 14-1/4 in. L (4040XP-3048L DKBRZ)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830KA-10G121)
- ZORO SELECT O-Ring, EPDM, Dash 124, 1-1/4, 1.443, PK25 (U38869.009.0125)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0034)
- ZORO SELECT O-Ring, Buna N, Dash 382, 13, 13.395 in. (U38805.018.1300)
- ZORO SELECT O-Ring, Dash 232, FEP, Viton Core, 0.13 In. (1WMA2)
- ZORO SELECT O-Ring, Dash 177, Viton, 0.1 In., PK2 (U38875.009.0950)
- ZORO SELECT O-Ring, Dash 218, PTFE, 0.13 In., PK10 (1RGJ4)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0460)
- Zoro Select Individual & Bulk O-Rings