Shop All Individual & Bulk O-Rings
Zoro Select
Silicone O-Ring, 2mm Wide 7mm ID, PK50
Mfr # ZUSAS2X7
Zoro # G1674165
product price: $11.95
/pk 50, $0.24/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAS2X7
- Zoro # G1674165
- UPC # 193005246181
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 mm |
Actual Inside Dia. | 7 mm |
Nominal Outside Dia. | 11 mm |
Nominal Width | 2 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 11 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water |
Durometer | 70A |
Color | Red |
Metal Detectable | No |
FDA Approved | Yes |
Application | Food |
Durometer (Hardness) Rating | Standard |
Temp. Range | -80° to 450° F |
Meets/Exceeds | FDA |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Food |
Properties | High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 mm, Nominal Width 2 mm, Actual Inside Dia. 7 mm, Actual Width 2 mm, Color Red, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 11 mm, Actual Outside Dia. 11 mm, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 200 lb. cap. 3.22 in. L (T7645036)
- PRIMELINE TOOLS Spiral Balance Pivot Bar, Used with 5/8 in. Spiral Balances, Steel (6 Pack) (MP3758)
- ASAHI Flange Gasket, 7-51/64" Inside Dia., Black (3114080)
- CROWN 1-1/4" Square Cabinet Knob Polished Chrome Finish (CHK81091PC)
- ZORO SELECT O-Ring, Dash 016, Neoprene, 0.07 In., PK100 (1BUP2)
- ZORO SELECT O-Ring, Dash 340, Buna N, 0.21 In., PK25 (U38801.018.0337)
- ZORO SELECT O-Ring, Dash 022, Viton, 0.07 In., PK50 (U38871.006.0100)
- ZORO SELECT O-Ring, Dash 166, Viton, 0.1 In., PK2 (U38871.009.0675)
- ZORO SELECT O-Ring, EPDM, Dash 221, 1-7/16, 1.699, PK25 (U38869.012.0143)
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (1RHB3)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38875.006.0025)
- Zoro Select Individual & Bulk O-Rings