Shop All Individual & Bulk O-Rings
Zoro Select
Silicone O-Ring, 2.5mm Wide 9mm ID, PK50
Mfr # ZUSAS70FDA2.5X9
Zoro # G1674734
product price: $7.69
/pk 50, $0.15/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAS70FDA2.5X9
- Zoro # G1674734
- UPC # 193005256708
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 mm |
Actual Inside Dia. | 9 mm |
Nominal Outside Dia. | 14 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Actual Outside Dia. | 14 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water |
Durometer | 70A |
Color | Red |
FDA Approved | Yes |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Meets/Exceeds | FDA |
Temp. Range | -80° to 450° F |
Application | Food |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Food |
Properties | High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 mm, Nominal Width 2.5 mm, Actual Inside Dia. 9 mm, Actual Width 2.5 mm, Color Red, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 14 mm, Actual Outside Dia. 14 mm, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2268pri8402RH1D714)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, PTFE (40MPG-100)
- ARROW Grade 2, Single Cyl, SFIC Less Core, US32D, Rectangle Stk (DBX61-630-IC)
- GKL INCLUDES HA1D, HA2, A3D (GKL-HA1-4D-KIT)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 9mm ID, PK50 (ZUSAS1.5X9)
- ZORO SELECT O-Ring, Buna N, Dash 274, 10, 10.262, PK2 (U38805.012.1000)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0163)
- ZORO SELECT O-Ring, Buna N, Dash 373, 9, 9.395, PK2 (U38805.018.0900)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38805.012.0162)
- ZORO SELECT O-Ring, Buna N, Dash 332, 2-3/8, 2.770, PK25 (U38869.009.0143)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A245X250)
- Zoro Select Individual & Bulk O-Rings