Shop All Individual & Bulk O-Rings
Zoro Select
Silicone O-Ring, 1mm Wide 20mm ID, PK50
Mfr # ZUSAS70FDA1X20
Zoro # G1674689
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAS70FDA1X20
- Zoro # G1674689
- UPC # 193005256463
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 20 mm |
Actual Inside Dia. | 20 mm |
Nominal Outside Dia. | 22 mm |
Actual Width | 1 mm |
Nominal Width | 1 mm |
Actual Outside Dia. | 22 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water |
Durometer | 70A |
Color | Red |
Meets/Exceeds | FDA |
Temp. Range | -80° to 450° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Application | Food |
FDA Approved | Yes |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Food |
Properties | High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 20 mm, Nominal Width 1 mm, Actual Inside Dia. 20 mm, Actual Width 1 mm, Color Red, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 22 mm, Actual Outside Dia. 22 mm, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Springs 090092 (090092)
- DURA-LIFT 0.225 in. Wire x 2 in. D x 29 in. L Torsion Spring in Red Left Wound for Sectional Garage Doors (DLTR229L)
- ZORO SELECT O-Ring, Dash 216, Viton, 0.13 In., PK25 (U38871.012.0112)
- ZORO SELECT T Plate, Steel, 3 In W (1WDK4)
- ZORO SELECT O-Ring, Buna N, Dash 344, 3-7/8, 4.270, PK10 (U38869.009.0168)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1WHN8)
- ZORO SELECT Square Profile Viton O-Ring, Dash 010, PK50 (ZUSAVSQ70010)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (U38871.012.0093)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK10000 (3GCW9)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0300)
- ZORO SELECT O-Ring, Buna N, 8mm OD, PK25 (1CUX2)
- Zoro Select Individual & Bulk O-Rings