Shop All Foam Sheets
Zoro Select
Silicone Foam Ring, 3" ID x 3-1/2" OD x 1/8" Thick
Mfr # ZUSASSR-R-15
Zoro # G2448365
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Thickness 1/4 in
- Density 39 lb/cu ft
- Thickness Tolerance +/-0.030 in
- Standards ASTM D1056 2D3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-R-15
- Zoro # G2448365
- UPC # 193005262792
- Country of Origin United States
- Category Foam Sheets
Dimensions
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 in |
Diameter Tolerance | +/- 0.01 in |
Description
Silicone Ring, Abrasion Resistance Poor, Cell Type Closed Cell, Chemical Resistance Good, Color Red, Compression Set 29 Percent, Density 39 lb/cu ft, Diameter Tolerance +/- 0.01 in, Firmness @ 25 Percent Deflection 11 psi, Flexibility Excellent, Grade Standard, Inside Diameter 3 in, Material Silicone, Material Skin None, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Oil Resistance Good, Outside Diameter 3 1/2 in, Shape Ring, Standards ASTM D1056 2D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (CSNEO-3/16-100)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A (BULK-RS-H60-9)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Red (ZUSA-XPE-154)
- ZORO SELECT Foam Strip, Open Cell, 2 in W, 72 in L, 2 in Thick, Black (ZUSA-PU-71)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.50XOH)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X2X50T)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Pink (5GDD2)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Natural (ZUSA-PU-163)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Red (1001316R)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Blue (ZUSA-XPE-136)
- Zoro Select Foam Sheets