Shop All Foam Sheets
Zoro Select
Silicone Foam Ring, 2" ID x 2-1/4" OD x 1/8" Thick
Mfr # ZUSASSR-R-9
Zoro # G2448243
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D1056 2D3
- Material Silicone
- Color Red
- Thickness 1/4 in
- Density 39 lb/cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-R-9
- Zoro # G2448243
- UPC # 193005262938
- Country of Origin United States
- Category Foam Sheets
Dimensions
Inside Diameter | 2 in |
Outside Diameter | 2 1/4 in |
Diameter Tolerance | +/- 0.01 in |
Description
Silicone Ring, Abrasion Resistance Poor, Cell Type Closed Cell, Chemical Resistance Good, Color Red, Compression Set 29 Percent, Density 39 lb/cu ft, Diameter Tolerance +/- 0.01 in, Firmness @ 25 Percent Deflection 11 psi, Flexibility Excellent, Grade Standard, Inside Diameter 2 in, Material Silicone, Material Skin None, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Oil Resistance Good, Outside Diameter 2 1/4 in, Shape Ring, Standards ASTM D1056 2D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 6 Ft L (2HJW6)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/2 in Dia. (BULK-PR-PTFE-36)
- ZORO SELECT Tapered Cork, Trade Size 3, PK100 (4NMA9)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Black (ZUSA-XPE-101)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1 in Thick, Black (CCNES-1-F25P)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 11/16 in Thick, White (ZUSA-XPE-62)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black (1001306)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 3/4 in Thick, Black (ZUSA-EVA-29)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1/2 in Thick, Natural (5GDN1)
- ZORO SELECT Foam Sheet, Microcellular, 24 in W, 24 in L, 1/4 in Thick, Black (ZUSA-MCP-114)
- Zoro Select Foam Sheets