Shop All Foam Sheets
Zoro Select
Silicone Foam Ring, 2-3/8" ID x 4-1/8" OD x 1/8" Thick
Mfr # ZUSASSR-R-11
Zoro # G2448268
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Density 39 lb/cu ft
- Color Red
- Thickness 1/4 in
- Thickness Tolerance +/-0.030 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-R-11
- Zoro # G2448268
- UPC # 193005262754
- Country of Origin United States
- Category Foam Sheets
Dimensions
Outside Diameter | 4 1/4 in |
Inside Diameter | 2 1/2 in |
Diameter Tolerance | +/- 0.01 in |
Description
Silicone Ring, Abrasion Resistance Poor, Cell Type Closed Cell, Chemical Resistance Good, Color Red, Compression Set 29 Percent, Density 39 lb/cu ft, Diameter Tolerance +/- 0.01 in, Firmness @ 25 Percent Deflection 11 psi, Flexibility Excellent, Grade Standard, Inside Diameter 2 1/2 in, Material Silicone, Material Skin None, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Oil Resistance Good, Outside Diameter 4 1/4 in, Shape Ring, Standards ASTM D1056 2D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC Black Sheet (168469)
- ADFORS Lath Fiberglass 39In X 25Ft (FLX7207-A)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062C-36X48)
- ZORO SELECT Aluminum Sheet 1100, 12 in Overall L (8025_12_12)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/450T)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/4 in Thick, Red (ZUSA-XPE-159)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL00.75XOH)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/16 in Thick, Black (CNES591163/450T)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL01.50XOH)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL00.50XOH)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSANSR-334)
- Zoro Select Foam Sheets