Shop All Foam Sheets
Zoro Select
Silicone Foam Ring, 1" ID x 1-1/2" OD x 1/8" Thick
Mfr # ZUSASSR-R-4
Zoro # G2448313
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D1056 2D3
- Thickness 1/4 in
- Color Red
- Density 39 lb/cu ft
- Thickness Tolerance +/-0.030 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-R-4
- Zoro # G2448313
- UPC # 193005262884
- Country of Origin United States
- Category Foam Sheets
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 1 1/2 in |
Diameter Tolerance | +/- 0.01 in |
Description
Silicone Ring, Abrasion Resistance Poor, Cell Type Closed Cell, Chemical Resistance Good, Color Red, Compression Set 29 Percent, Density 39 lb/cu ft, Diameter Tolerance +/- 0.01 in, Firmness @ 25 Percent Deflection 11 psi, Flexibility Excellent, Grade Standard, Inside Diameter 1 in, Material Silicone, Material Skin None, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Oil Resistance Good, Outside Diameter 1 1/2 in, Shape Ring, Standards ASTM D1056 2D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 3/8" Thick x 36" Width x 12" Length - Black (21-100)
- ZORO SELECT Neoprene Ball, 1 in, White, Food Grade (BULK-RB-N70FDA-8)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1/2 in Inside Dia, 1 in Outside Dia (1UWN5)
- ONLINEMETALS 0.5625" Carbon Steel Round Bar A36 Hot Rolled (10237)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Black (ZUSA-XPE-88)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Black (1001323)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Black (ZUSAESR-216)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black (CNES591/43/450T)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 24 in L, 3/8 in Thick, Black (ZUSA-MCP-42)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 15" Wide x 15" L (BULK-FGSM-AH-6)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL02.00XOH)
- Zoro Select Foam Sheets