Shop All Rubber Hoses & Lines
Zoro Select
Silicone Coolant Hose, ID 2 3/4 In
Mfr # 5515-275
Zoro # G2894866
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Hose Inside Dia. 2 3/4 in
- Material Silicone
- Hose Length 36 in
- Max. Working Pressure @ 70 F 29 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5515-275
- Zoro # G2894866
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 3 ft. |
Hose Inside Dia. | 2 3/4 in |
Hose Length | 36 in |
Inside Dia. (In.) | 2-3/4 |
Outside Dia. (In.) | 3.07 |
Details
Material | Silicone |
Max. Working Pressure @ 70 F | 29 psi |
Color | Blue |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 RL CLASS A |
For Use With | Coolant |
Item | Silicone Coolant Hose |
Working Pressure (PSI) | 40 |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Style | Straight |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Silicone |
Compatible Chemicals | Air, Antifreeze (Coolant) |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Xylene |
For Media Type | Air, Antifreeze |
Description
Silicone Coolant Hose, Hose Inside Dia. 2 3/4 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 29 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 RL CLASS A, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Heavy Duty Spring, 25 In L (2ZJU3)
- MAIN FILTER HYDAC/HYCON 0090MA003BN Replacement/Interchange Spin-On Filter (MF0058048)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK4 (RH01SS-4)
- DONALDSON Air Filter, Primary Radialseal, P628327 (P628327)
- ZORO SELECT Silicone Coolant Hose, ID 3/4 In (5515-075)
- ZORO SELECT Silicone Coolant Hose, ID 2 1/4 In (5515-225)
- ZORO SELECT Silicone Coolant Hose, ID 4 In (5515-400)
- ZORO SELECT Silicone Coolant Hose, ID 2 1/2 In (5515-250)
- ZORO SELECT Silicone Coolant Hose, ID 1 In (5515-100)
- ZORO SELECT Silicone Coolant Hose, ID 1 1/4 In (5515-125)
- GATES Coolant Hose, 20386 (20386)
- Zoro Select Rubber Hoses & Accessories