Shop All Rubber Hoses & Lines
Zoro Select
Silicone Coolant Hose, ID 1 1/4 In
Mfr # 5515-125
Zoro # G3034604
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Hose Inside Dia. 1 1/4 in
- Material Silicone
- Hose Length 36 in
- Max. Working Pressure @ 70 F 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5515-125
- Zoro # G3034604
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 3 ft. |
Hose Inside Dia. | 1 1/4 in |
Hose Length | 36 in |
Inside Dia. (In.) | 1-1/4 |
Outside Dia. (In.) | 1.57 |
Details
Material | Silicone |
Max. Working Pressure @ 70 F | 80 psi |
Color | Blue |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 CLASS A |
For Use With | Coolant |
Working Pressure (PSI) | 90 |
Item | Silicone Coolant Hose |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Elbow Angle | 0 Degrees |
Hose Style | Straight |
Hose Tube Material | Silicone |
Compatible Chemicals | Air, Antifreeze (Coolant) |
For Media Type | Air, Antifreeze |
Description
Silicone Coolant Hose, Hose Inside Dia. 1 1/4 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 80 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1 CLASS A, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 01054 Large Coupler Lock Pin (01054)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 30 A (CBF-30)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- GROZ Bottle Jack, 20 Ton (61715)
- ZORO SELECT Silicone Coolant Hose, ID 3 In (5515-300)
- ZORO SELECT Silicone Coolant Hose, ID 1 3/4 In (5515-175)
- ZORO SELECT Silicone Coolant Hose, ID 2 In (5515-200)
- ZORO SELECT Silicone Coolant Hose, ID 4 In (5515-400)
- ZORO SELECT Silicone Coolant Hose, ID 2 1/2 In (5515-250)
- ZORO SELECT Silicone Coolant Hose, ID 2 3/4 In (5515-275)
- FLEXTECH Vacuum Hose, 1/32 in. (V-016)
- Zoro Select Rubber Hoses & Lines