Shop All Drum Heaters
Zoro Select
Silicon Rubber Htr, Elec, 6.3A, 115V, L12In
Mfr # 3CDD3
Zoro # G2379955
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 720 W
- Amps AC 4.3 A
- Voltage 115 V
- Watt Density 5 W/sq in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CDD3
- Zoro # G2379955
- UPC # 190735477045
- Country of Origin China
- Category Drum Heaters
Dimensions
Length | 12 in |
Width | 12 in |
Details
Item | Silicon Rubber Heater |
Watts | 720 W |
Amps AC | 4.3 A |
Voltage | 115 V |
Watt Density | 5 W/sq in |
Includes | 12 in PTFE Insulated Lead Wires |
Powered By | Electric |
Type | Electric |
Standards | Made With UL/CSA Recognized Components |
Shop By | Closeouts |
Operating Voltage | 115V AC |
Current Rating | 4.3 A |
Description
Silicon Rubber Heater, Current Rating 4.3 A, Operating Voltage 115V AC, Watt Density 5 W/sq in, Watts 720 W, Includes 12 in PTFE Insulated Lead Wires, Standards Made With UL/CSA Recognized Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH110STE)
- DAYTON Portable Heating Thermostat, Open on Rise, 5 Degrees to 35 Degrees C (15F626)
- TRU AIRE Toe Space Register 2X12 (C150TSB 2X12)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- Zoro Select Drum Heaters