Shop All Drum Heaters
Zoro Select
Silicon Rubber Htr, Elec, 12.5A, 115V, L24In
Mfr # 3CDD1
Zoro # G0805856
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,440 W
- Amps AC 12.5 A
- Voltage 115 V
- Watt Density 5 W/sq in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CDD1
- Zoro # G0805856
- UPC # 190735477021
- Country of Origin China
- Category Drum Heaters
Dimensions
Length | 24 in |
Width | 12 in |
Details
Item | Silicon Rubber Heater |
Watts | 1,440 W |
Amps AC | 12.5 A |
Voltage | 115 V |
Watt Density | 5 W/sq in |
Powered By | Electric |
Type | Electric |
For Use With | RTV Adhesive |
Standards | Made With UL/CSA Recognized Components |
Includes | 12 in Insulated Leads |
Current Rating | 12.5 A |
Operating Voltage | 115V AC |
Description
Silicon Rubber Heater, Current Rating 12.5 A, Operating Voltage 115V AC, Watt Density 5 W/sq in, Watts 1,440 W, Includes 12 in Insulated Leads, Standards Made With UL/CSA Recognized Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- KINGSCOTE Adapter Kit, Plumbing Adapter (T-450001PCK)
- DAYTON Portable Heater, 240V AC, 3 Phase (784JH7)
- WARRICK CONTROLS Module, LWCO, 120V, 26K ohm (26MC1M0E)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- Zoro Select Heating Elements