Shop All Pneumatic Parts
Zoro Select
Silencer
Mfr # PN31XG58001G
Zoro # G9672984
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34 mm
- Fits Brand Speedaire
- Material Plastic, Steel
- Product Type Sander Muffler
- Compatible Manufacturer Model Number SM-61-6133, SM-63-6133, SM-63-6133C, SM-65-6133, SM-65-6133C, SM-65-6233, SM-65-6233C, SM-66-6133, SM-66-6133C, SM-66-6233, SM-66-6233C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PN31XG58001G
- Zoro # G9672984
- UPC # 190735465943
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Overall Length | 34 mm |
Overall Diameter | 19 mm |
Diameter | 19 mm |
Details
Item | Silencer |
Fits Brand | Speedaire |
Material | Plastic, Steel |
Product Type | Sander Muffler |
Compatible Manufacturer Model Number | SM-61-6133, SM-63-6133, SM-63-6133C, SM-65-6133, SM-65-6133C, SM-65-6233, SM-65-6233C, SM-66-6133, SM-66-6133C, SM-66-6233, SM-66-6233C |
Number of Pieces | 1 |
Description
Silencer, Compatible Grainger Part Number 31XG58, 31XG59, 31XG60, Compatible Manufacturer Model Number SM-61-6133, SM-63-6133, SM-63-6133C, SM-65-6133, SM-65-6133C, SM-65-6233, SM-65-6233C, SM-66-6133, SM-66-6133C, SM-66-6233, SM-66-6233C, Includes Not Applicable, Material Plastic, Steel, Number of Pieces 1, Overall Diameter 19 mm, Overall Length 34 mm, Overall Width Not Applicable, Product Type Sander Muffler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Collar FT-15, 1/pk (FT-15)
- D&D 71" Outside Length, 5/8" Top Width, 1 Ribs (5V710)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- CHICAGO PNEUMATIC Tune Up Kit CP7776 (8940172027)
- ZORO SELECT Service Kit For 617 .44 Stroke (SK61744)
- ZORO SELECT Diaphragm Repair Kit (DK35)
- ZORO SELECT Swivel, 5 In (MH2PLG502G)
- ZORO SELECT Bowl Outside Body of Filter Unit (BKF46W)
- ZORO SELECT Pressure Switch (PN22N016G)
- ZORO SELECT Gasket, PK3 (PN32XC001G)
- CAMOZZI Male Elbow Swivel, 5/16" OD X 1/8" NPT (P6520 05-02)
- Zoro Select Pneumatic Parts