Shop All Sign Post Accessories
Zoro Select
Sign Stand, 59 In
Mfr # 7922
Zoro # G4562354
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 59 in
- Width 9 1/2 in
- Material Aluminum
- Overall Height 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7922
- Zoro # G4562354
- UPC # 034138596609
- Country of Origin China
- Category Sign Post Accessories
Dimensions
Height | 59 in |
Width | 9 1/2 in |
Overall Height | 59 in |
Overall Width | 9 1/2 in |
Compatible Sheet Height | 17 in |
Compatible Sheet Width | 11 in |
Details
Item | Floor Sign Holder |
Color | Silver |
Material | Aluminum |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Overall Height 59 in, Overall Width 9 1/2 in, Material Aluminum, Color Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Blue, 100 PK (18-30001)
- ZORO SELECT Traffic Cone, PVC, 28 In. H, Orange (6VKH0)
- CONDOR Glove Bag, 14" L, Tan (4T498)
- TOUGH DUCK Hooded Duck Bomber Jacket, Brown, M (WJ301)
- TAPCO Sign Mnting Brackets, Aluminum, Silver, PR (037-00005)
- BRADY Shop Env, 9 x 6 In, Fluor Yel, Plstc, PK25 (56944)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- BRADY Shop Env, 12 x 9 In, Fluor Orn, Plstc, PK25 (56946)
- BRADY Street Sign Cross Piece Bracket, Aluminum (56681)
- ZORO SELECT Sign Holder, 8-1/2in x 11in, Plastic, Clear (DTA114)
- MUTUAL INDUSTRIES Cone Sign, Left Arrow, PK2, 8 Inch Height, .5 inch Width (M17729-0-6)
- Zoro Select Signs