Shop All Sign Post Accessories
Zoro Select
Sign Kit, White, 72" L, Horizontal Type
Mfr # 7406DA
Zoro # G6264863
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Classic Posts
- Sign Message Danger
- ADA Compliance No
- Length (In.) 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7406DA
- Zoro # G6264863
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Length (In.) | 72 in |
Height (In.) | 8 in |
Chain Length | 6 ft |
Sign Length | 8 in |
Sign Width | 8 in |
Link Outside Length | 1.9 in |
Link Outside Width | 1.1 in |
Details
Item | Sign Kit for Chain Barrier |
Color | White |
For Use With | Classic Posts |
Sign Message | Danger |
ADA Compliance | No |
Type | Horizontal |
Includes | (2) Carabiners, (2) Magnet Rings |
Includes Mounting Hardware | Included |
Chain Material | Plastic |
Chain Color | Red |
Number of Chains | 1 |
Sign Color | White |
Mounting Style | Magnet |
Description
Sign Kit for Chain Barrier, Includes (2) Carabiners, (2) Magnet Rings, Chain Color Red, Sign Length 8 in, Sign Width 8 in, Chain Length 6 ft, Chain Material Plastic, Sign Message Danger, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Number of Chains 1, ADA Compliance No, Sign Color White, Includes Mounting Hardware Included, Mounting Style Magnet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YCX-C)
- XPOSE SAFETY Red Palm Working Gloves, 100PK (RPG-100-X-S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK (34-874)
- ACCUFORM Inspection Tag, Inspect Record, 5-3/4x3-1/4 in, Cardstock, 25/PK (TRS307CTP)
- ZORO SELECT Sign Kit, Size 12 ft., Yellow, 7412CL (7412CL)
- ZORO SELECT Sign Post, 16 In. W, Plastic, Black (92116)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- BRADY Sign Post, 5 ft. L, 8 In. W, 8 In. D (103569)
- DICKE Barrier Mount Sign Stand (JBM-TF18-RG/RU)
- BRADY Sign Base, Aluminum, (86339)
- Zoro Select Sign Post Accessories