Shop All Sign Post Accessories
Zoro Select
Sign Kit, White, 144" L, Horizontal Type
Mfr # 7412DA
Zoro # G6280832
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Classic Posts
- Length (In.) 144 in
- Includes (2) Carabiners, (2) Magnet Rings
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7412DA
- Zoro # G6280832
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Length (In.) | 144 in |
Height (In.) | 8 in |
Sign Width | 8 in |
Link Outside Length | 1.9 in |
Link Outside Width | 1.1 in |
Sign Length | 8 in |
Chain Length | 12 ft |
Details
Item | Sign Kit for Chain Barrier |
Color | White |
For Use With | Classic Posts |
Includes | (2) Carabiners, (2) Magnet Rings |
ADA Compliance | No |
Sign Message | Danger |
Type | Horizontal |
Chain Color | Red |
Includes Mounting Hardware | Included |
Mounting Style | Magnet |
Chain Material | Plastic |
Number of Chains | 1 |
Sign Color | White |
Description
Sign Kit for Chain Barrier, Includes (2) Carabiners, (2) Magnet Rings, Chain Color Red, Sign Length 8 in, Sign Width 8 in, Chain Length 12 ft, Chain Material Plastic, Sign Message Danger, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Number of Chains 1, ADA Compliance No, Sign Color White, Includes Mounting Hardware Included, Mounting Style Magnet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS Eyesaline Personal Eyewash Products, 24PK (32-000451-0000)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficiency Monitor, w/zirconium sensor (99016)
- ALLPOINTS Dispenser-Glove Elbow (181502)
- OCCUNOMIX Back Support, 8 In., S (626-062)
- ZORO SELECT Sign Kit, Size 12 ft., Yellow, 7412CL (7412CL)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- ZORO SELECT Sign Post, 16 In. W, Plastic, Black (92116)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Black (35-801-1523-603)
- MUTUAL INDUSTRIES Cone Sign, Left Arrow, PK2, 8 Inch Height, .5 inch Width (M17729-0-6)
- TAPCO Portable Sign Base (373-00889)
- Zoro Select Signs