Shop All Sign Holders
Zoro Select
Sign Holder, Pedestal, 8-1/2x11, Metal, Blk
Mfr # UVPSH81
Zoro # G8540603
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in W x 11 in H
- Mounting Style Pedestal
- Material Metal
- Color Black
- Family Code UVPSH81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVPSH81
- Zoro # G8540603
- UPC # 640024604077
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 8-1/2 in W x 11 in H |
Overall Height | 47 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Mounting Style | Pedestal |
Material | Metal |
Color | Black |
Family Code | UVPSH81 |
ADA Compliance | No |
Includes | Support Bar/Base |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 8-1/2 in W x 11 in H, Overall Height 47 in, Material Metal, Color Black, Includes Support Bar/Base, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO High Dexterity Performance Work Glove - Mechanics Plus - Extra Large (06-3020-60-XL)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - Large (NM-SV-102-YW-L)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (SZNGVP9SM1BL)
- ZORO SELECT Lockout Cable, Gray, SS, 6 ft.L (45MZ55)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Chrome (UVE58113-chrome)
- ZORO SELECT Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- ZORO SELECT Sign Holder, Pedestal, 24x36, Alum, Chrome (UVE52436-chrome)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Black (UVE58113-black)
- ZORO SELECT Sign Holder, Pedestal, 14x22, Alum, Black (UVE58110-black)
- ZORO SELECT Sign Holder, Ped, 8-1/2x11, Metal, Chrome (UVPSH81)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- Zoro Select Sign Holders