Shop All Sign Holders
Zoro Select
Sign Holder, Pedestal, 7x11, Metal, Chrome
Mfr # UVPSH711
Zoro # G5995306
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 in W x 11 in H
- Mounting Style Pedestal
- Material Metal
- Color Silver
- Family Code UVPSH711
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVPSH711
- Zoro # G5995306
- UPC # 640024604015
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 7 in W x 11 in H |
Overall Height | 36 in |
Compatible Sheet Width | 7 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Mounting Style | Pedestal |
Material | Metal |
Color | Silver |
Family Code | UVPSH711 |
ADA Compliance | No |
Includes | Support Bar/Base |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 7 in W x 11 in H, Overall Height 36 in, Material Metal, Color Silver, Includes Support Bar/Base, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLOSS Lundmark Floor Wax Anti-Slip Floor Wax Liquid 1 gal (3202G01-2)
- HUBBELL LIGHTING Hubbell LED Exit Sign, Red w/ Battery, Remote Capacity- Can run 4-single or 2-dual heads (CERRC)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- EAGLE Eagle Spill Containment 4 Drum Pallet Unit (EG-1640)
- ZORO SELECT Sign Holder, Pedestal, 8-1/2x11, Metal, Blk (UVPSH81)
- ZORO SELECT Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Black (UVPSH28)
- ZORO SELECT Sign Holder, Ped, 8-1/2x11, Metal, Chrome (UVPSH81)
- ZORO SELECT Sign Holder, Pedestal, 24x36, Alum, Chrome (UVE52436-chrome)
- ZORO SELECT Sign Holder, Pedestal, 14x22, Alum, Black (UVE58110-black)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- Zoro Select Signs