Shop All Sign Holders
Zoro Select
Sign Holder, Pedestal, 7x11, Metal, Black
Mfr # UVPSH711
Zoro # G6021942
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 in W x 11 in H
- Mounting Style Pedestal
- Material Metal
- Color Black
- Family Code UVPSH711
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UVPSH711
- Zoro # G6021942
- UPC # 640024604060
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 7 in W x 11 in H |
Overall Height | 36 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 7 in |
Details
Item | Sign Holder |
Mounting Style | Pedestal |
Material | Metal |
Color | Black |
Family Code | UVPSH711 |
ADA Compliance | No |
Includes | Support Bar/Base |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 7 in W x 11 in H, Overall Height 36 in, Material Metal, Color Black, Includes Support Bar/Base, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, Restricted Area, Rd (MH5008)
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- NMC Emergency Exit Sign - Bilingual (M738PB)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Chrome (UVPSH28)
- ZORO SELECT Sign Holder, Aluminum, Yellow, 40 in. (SP601S3YA-SBB-MPC)
- ZORO SELECT Sign Holder, 5 1/2" x 8 1/2" Size, PK2 (491301)
- ZORO SELECT Sign Holder, 11In x 14In Frame, Chrome (1310U-1S-1114HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- ZORO SELECT Sign Holder, Pedestal, 14x22, Alum, Black (UVE58110-black)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- Zoro Select Signs