Shop All Sign Holders
Zoro Select
Sign Holder, Pedestal, 24x36, Alum, Chrome
Mfr # UVE52436-chrome
Zoro # G5975611
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in W x 36 in H
- Mounting Style Pedestal
- Material Aluminum
- Color Silver
- Family Code UVE52436
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVE52436-chrome
- Zoro # G5975611
- UPC # 640024603964
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 24 in W x 36 in H |
Overall Height | 58 in |
Compatible Sheet Height | 36 in |
Compatible Sheet Width | 24 in |
Details
Item | Sign Holder |
Mounting Style | Pedestal |
Material | Aluminum |
Color | Silver |
Family Code | UVE52436 |
Includes | Hex Key |
ADA Compliance | No |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 24 in W x 36 in H, Overall Height 58 in, Material Aluminum, Color Silver, Includes Hex Key, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 9 1/2, Brown, PR (13860-9.5D)
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLPSCRZ-LBR-36 FSU Concho Crazyhorse Leather Belt; 36 Waist (FSU-BOLPSCRZ-LBR-36)
- JACKSON SAFETY Jackson SGf Series Safety Glasses (50028)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Non-Potable Water Not For Drinking Sign, Landscape, 10PK (OS-NS-D-35-L-15094-10PK)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Chrome (UVPSH28)
- ZORO SELECT Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- ZORO SELECT Sign Holder, Ped, 8-1/2x11, Metal, Chrome (UVPSH81)
- ZORO SELECT Sign Holder, Pedestal, 8-1/2x11, Metal, Blk (UVPSH81)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Black (UVPSH28)
- ZORO SELECT Sign Holder, Pedestal, 14x22, Alum, Black (UVE58110-black)
- AZAR DISPLAYS 5"W x 7"H Angled Sign Holder, PK10 (112722)
- Zoro Select Sign Holders