Shop All Sign Holders
Zoro Select
Sign Holder, Pedestal, 22x28, Metal, Chrome
Mfr # UVPSH28
Zoro # G8540594
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 in W x 28 in H
- Mounting Style Pedestal
- Material Metal
- Family Code UVPSH28
- Includes Support Bar/Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVPSH28
- Zoro # G8540594
- UPC # 640024604046
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 22 in W x 28 in H |
Overall Height | 64 in |
Compatible Sheet Height | 28 in |
Compatible Sheet Width | 22 in |
Details
Item | Sign Holder |
Mounting Style | Pedestal |
Material | Metal |
Color | Silver |
Family Code | UVPSH28 |
Includes | Support Bar/Base |
ADA Compliance | No |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 22 in W x 28 in H, Overall Height 64 in, Material Metal, Color Silver, Includes Support Bar/Base, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CA-LF)
- NMC Visitor Parking Only Sign, TM7G (TM7G)
- ACCUFORM Exit Sign, Emergency Exit Only, 10"X14 (MEXT934VP)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Black (UVPSH28)
- ZORO SELECT Sign Holder, Pedestal, 8-1/2x11, Metal, Blk (UVPSH81)
- ZORO SELECT Sign Holder, Pedestal, 24x36, Alum, Chrome (UVE52436-chrome)
- ZORO SELECT Sign Holder, Ped, 8-1/2x11, Metal, Chrome (UVPSH81)
- ZORO SELECT Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- ZORO SELECT Sign Holder, Pedestal, 14x22, Alum, Black (UVE58110-black)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, 11x17", Aluminum (4815-23)
- Zoro Select Signs