Shop All Sign Holders
Zoro Select
Sign Holder, Pedestal, 22x28, Metal, Black
Mfr # UVPSH28
Zoro # G5893781
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 in W x 28 in H
- Mounting Style Pedestal
- Material Metal
- Family Code UVPSH28
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVPSH28
- Zoro # G5893781
- UPC # 640024604091
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 22 in W x 28 in H |
Overall Height | 64 in |
Compatible Sheet Height | 28 in |
Compatible Sheet Width | 22 in |
Details
Item | Sign Holder |
Mounting Style | Pedestal |
Material | Metal |
Color | Black |
Family Code | UVPSH28 |
ADA Compliance | No |
Includes | Support Bar/Base |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 22 in W x 28 in H, Overall Height 64 in, Material Metal, Color Black, Includes Support Bar/Base, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- 3M 3M Multi Gas/Vapor Cartridge/Filter - P100, 60926 - Pack of 2, Bayonet, NIOSH Approved (7000002041)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-L (SV051)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ5)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Chrome (UVPSH28)
- ZORO SELECT Sign Holder, Pedestal, 8-1/2x11, Metal, Blk (UVPSH81)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Chrome (UVE58113-chrome)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Black (UVE58113-black)
- ZORO SELECT Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- ZORO SELECT Sign Holder, Ped, 8-1/2x11, Metal, Chrome (UVPSH81)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- Zoro Select Signs