Shop All Sign Holders
Zoro Select
Sign Holder, Pedestal, 22x28, Alum, Chrome
Mfr # UVE58113-chrome
Zoro # G8540576
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 in W x 28 in H
- Mounting Style Pedestal
- Material Aluminum
- Color Silver
- Family Code UVE58113
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVE58113-chrome
- Zoro # G8540576
- UPC # 640024603940
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 22 in W x 28 in H |
Overall Height | 58 in |
Compatible Sheet Width | 22 in |
Compatible Sheet Height | 28 in |
Details
Item | Sign Holder |
Mounting Style | Pedestal |
Material | Aluminum |
Color | Silver |
Family Code | UVE58113 |
ADA Compliance | No |
Includes | Hex Key |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 22 in W x 28 in H, Overall Height 58 in, Material Aluminum, Color Silver, Includes Hex Key, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-O3X)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +1.50, Sporty Black Frame, Wraparoun (UVXA960)
- BRADY Signal, Nfpa (58656)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT43)
- ZORO SELECT Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Black (UVPSH28)
- ZORO SELECT Sign Holder, Pedestal, 24x36, Alum, Chrome (UVE52436-chrome)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Chrome (UVPSH28)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Black (UVE58113-black)
- ZORO SELECT Sign Holder, Ped, 8-1/2x11, Metal, Chrome (UVPSH81)
- KINTER 8-1/2 in. H X 1/4 in. W X 11 in. L Clear Landscape Display Sign Acrylic (107414-ACE)
- Zoro Select Sign Holders