Shop All Sign Holders
Zoro Select
Sign Holder, Pedestal, 22x28, Alum, Black
Mfr # UVE58113-black
Zoro # G5938511
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 in W x 28 in H
- Mounting Style Pedestal
- Material Aluminum
- Color Black
- Family Code UVE58113
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVE58113-black
- Zoro # G5938511
- UPC # 640024603957
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 22 in W x 28 in H |
Overall Height | 58 in |
Compatible Sheet Height | 28 in |
Compatible Sheet Width | 22 in |
Details
Item | Sign Holder |
Mounting Style | Pedestal |
Material | Aluminum |
Color | Black |
Family Code | UVE58113 |
ADA Compliance | No |
Includes | Hex Key |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 22 in W x 28 in H, Overall Height 58 in, Material Aluminum, Color Black, Includes Hex Key, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-724)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Authorized Ladder Storage Area Sign, Landscape (OS-NS-P-1014-L-10238)
- JUSTRITE 1/2 gal Red Polyethylene Type I Safety Can Flammables (14065)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- ZORO SELECT Sign Holder, Pedestal, 24x36, Alum, Chrome (UVE52436-chrome)
- ZORO SELECT Sign Holder, Pedestal, 14x22, Alum, Black (UVE58110-black)
- ZORO SELECT Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Black (UVPSH28)
- ZORO SELECT Sign Holder, Pedestal, 8-1/2x11, Metal, Blk (UVPSH81)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Chrome (UVE58113-chrome)
- TARIFOLD Magnetic Frame, PK5 (P19630YELLOW/BLACK)
- Zoro Select Signs