Shop All Sign Holders
Zoro Select
Sign Holder, Pedestal, 14x22, Alum, Black
Mfr # UVE58110-black
Zoro # G5964743
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 in W x 22 in H
- Mounting Style Pedestal
- Material Aluminum
- Color Black
- Family Code UVE58110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVE58110-black
- Zoro # G5964743
- UPC # 640024603933
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 14 in W x 22 in H |
Overall Height | 58 in |
Compatible Sheet Width | 14 in |
Compatible Sheet Height | 22 in |
Details
Item | Sign Holder |
Mounting Style | Pedestal |
Material | Aluminum |
Color | Black |
Family Code | UVE58110 |
ADA Compliance | No |
Includes | Hex Key |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 14 in W x 22 in H, Overall Height 58 in, Material Aluminum, Color Black, Includes Hex Key, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Braille Use Stairs Signs 6" x 9", 3PK (A20022)
- LYLE Reserved Parking Parking Sign, 18" x 12, T1-1001-DG_12x18 (T1-1001-DG_12x18)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, XL (75-3207-XL)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- ZORO SELECT Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- ZORO SELECT Sign Holder, Pedestal, 8-1/2x11, Metal, Blk (UVPSH81)
- ZORO SELECT Sign Holder, Pedestal, 24x36, Alum, Chrome (UVE52436-chrome)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Chrome (UVE58113-chrome)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Black (UVPSH28)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Black (UVE58113-black)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. H Polished Brass Steel (HDSF-8511-H-PB-PR)
- Zoro Select Signs