Shop All Sign Holders
Zoro Select
Sign Holder, Pedestal, 14x11, Metal, Black
Mfr # UVPSH17
Zoro # G8540612
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 in W x 11 in H
- Mounting Style Pedestal
- Material Metal
- Color Black
- Family Code UVPSH17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVPSH17
- Zoro # G8540612
- UPC # 640024604084
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 14 in W x 11 in H |
Overall Height | 36 in |
Compatible Sheet Width | 14 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Mounting Style | Pedestal |
Material | Metal |
Color | Black |
Family Code | UVPSH17 |
Includes | Support Bar/Base |
ADA Compliance | No |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 14 in W x 11 in H, Overall Height 36 in, Material Metal, Color Black, Includes Support Bar/Base, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, L, Pull On, 17in H, Blk, PR (17852)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0075-RA_14X10 (LCU5-0075-RA_14X10)
- RADIANS Radians Economy Starter Kit (RNHK1)
- SUPERIOR GLOVE Work Gloves, 3XL ( 12 ), Black/Orange (MXVSBE/XXXL)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Black (UVE58113-black)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Chrome (UVE58113-chrome)
- ZORO SELECT Sign Holder, Pedestal, 24x36, Alum, Chrome (UVE52436-chrome)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Chrome (UVPSH28)
- ZORO SELECT Sign Holder, Ped, 8-1/2x11, Metal, Chrome (UVPSH81)
- ZORO SELECT Sign Holder, Pedestal, 8-1/2x11, Metal, Blk (UVPSH81)
- AZAR DISPLAYS 11"W x 2"H Two-Sided Nameplate, PK10 (192803)
- Zoro Select Sign Holders