Shop All Document Displays
Zoro Select
Sign Holder, Freestandng, 8-1/2x11, Acrylic
Mfr # 38020
Zoro # G3305057
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Mounting Style Freestanding
- Sheet Capacity 1
- Size 8-1/2W x 11 in H
- Overall Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38020
- Zoro # G3305057
- UPC # 042122380202
- Country of Origin China
- Category Document Displays
Dimensions
Size | 8-1/2W x 11 in H |
Overall Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Dual-Sided Sign Holder |
Color | Clear |
Mounting Style | Freestanding |
Sheet Capacity | 1 |
Material | Acrylic |
ADA Compliance | No |
Product Type | Countertop Dual-Sided Sign Holder |
Mounting Method | Freestanding |
Description
Dual-Sided Sign Holder, Mounting Style Freestanding, Size 8-1/2W x 11 in H, Overall Height 11 in, Material Acrylic, Color Clear, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Roller Ball Pen, Extra Fine 0.5 mm, Assorted PK7 (PIL26015)
- NOVAVISION Tamper-Evident Tape, 1In x 2In, PK250 (ZS48-08RWSN-250)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- ZORO SELECT Sign Holder, Freestanding, 8-1/2x11Acrylic (35485)
- ZORO SELECT Sign Holder, Wall, 8-1/2x11, Acrylic, Clear (38011)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- TARIFOLD Magnetic Backed Display Frames, 4" x, PK 2 (P18330)
- SAFCO Roll File, 20 Compartments, Mobile (3091)
- TARIFOLD Sign Holder, Magnetic, High Voltage, PK2 (P194943HV)
- Zoro Select Document Displays