Shop All Document Displays
Zoro Select
Sign Holder, Freestanding, 8-1/2x11Acrylic
Mfr # 35485
Zoro # G3316887
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Freestanding
- Color Clear
- Sheet Capacity 1
- Size 8-1/2W x 11 in H
- Overall Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35485
- Zoro # G3316887
- UPC # 042122354852
- Country of Origin China
- Category Document Displays
Dimensions
Size | 8-1/2W x 11 in H |
Overall Height | 11 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Sign Holder |
Mounting Style | Freestanding |
Color | Clear |
Sheet Capacity | 1 |
Material | Acrylic |
ADA Compliance | No |
Product Type | Countertop Sign Holder |
Mounting Method | Freestanding |
Description
Sign Holder, Mounting Style Freestanding, Size 8-1/2W x 11 in H, Overall Height 11 in, Material Acrylic, Color Clear, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 206A, (W2111A) Cyan Original LaserJet Toner Cartridge (W2111A)
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXD6)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- ILC Replacement For EREPLACEMENTS, CE400X (CE400X)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- ZORO SELECT Sign Holder, Wall, 8-1/2x11, Acrylic, Clear (38011)
- ZORO SELECT Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- BRADY Brady® PW-PW A4 1 ScaffTag® Scaffold Management System Permit Wallet, Plastic (PW-PW A4 1)
- TARIFOLD Partition Wall Unit, 20 Pockets, 40 Views (DA92)
- TARIFOLD Document Desk Display Unit, 10 Blue Pocke (D211)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- Zoro Select Document Displays