Shop All Sign Holders
Zoro Select
Sign Holder, Freestanding, 14" W x 36" H
Mfr # 1310U-33-35-BRKT
Zoro # G2109112
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 in W x 36 in H
- Mounting Style Freestanding
- Material Steel
- Color Black, Yellow
- Overall Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1310U-33-35-BRKT
- Zoro # G2109112
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 14 in W x 36 in H |
Overall Height | 35 in |
Overall Width | 14 in |
Compatible Sheet Height | 36 in |
Compatible Sheet Width | 14 in |
Details
Item | Floor Sign Holder |
Mounting Style | Freestanding |
Material | Steel |
Color | Black, Yellow |
Includes | 6 in Wide Sign Bracket, Base |
ADA Compliance | No |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Freestanding, Size 14 in W x 36 in H, Overall Height 35 in, Overall Width 14 in, Material Steel, Color Black, Yellow, Includes 6 in Wide Sign Bracket, Base, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack (6110PF XS)
- GEORGIA BOOT Size 13 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- SIGNMISSION OSHA, Don't Operate This Machine W/O Guards In Place, 5in X 3.5in, 10PK, 3.5" H, 5" W, Lndscp, PK10 (OS-CS-D-35-L-19144-10PK)
- JOMAC Terry Heat Restnt Gauntlet Cuff Lined Xl (636HRL)
- ZORO SELECT Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310T-33-8511HD-V)
- ZORO SELECT Sign Holder, 11In x 14In Frame, Chrome (1310U-1S-1114HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- Zoro Select Signs