Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2In x 11In Frame, Chrome
Mfr # 1310U-1P-8511HD-V
Zoro # G7061573
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pedestal
- Material Steel
- Color Silver
- ADA Compliance Yes
- Overall Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1310U-1P-8511HD-V
- Zoro # G7061573
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Height | 46 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Floor Sign Holder |
Mounting Style | Pedestal |
Material | Steel |
Color | Silver |
ADA Compliance | Yes |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 8-1/2 in x 11 in, Overall Height 46 in, Material Steel, Color Silver, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (IP-R4400-RD)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, M (AZ593)
- 3M Respirator Filter Retainer, 501, 5P71 And 5N11 (51138-17668)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (IEX-MIG-06-XXL)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- ZORO SELECT Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- ZORO SELECT Sign Holder, 11In x 14In Frame, Chrome (1310U-1S-1114HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310T-33-8511HD-V)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Black (UVE58113-black)
- AZAR DISPLAYS Weighted Black Sidewalk Sign 24" x 36" (300249)
- Zoro Select Signs