Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2In x 11In Frame, Black
Mfr # 1310U-33-8511HD-V
Zoro # G6535645
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pedestal
- Material Steel
- Color Black
- Overall Height 46 in
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1310U-33-8511HD-V
- Zoro # G6535645
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Height | 46 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Floor Sign Holder |
Mounting Style | Pedestal |
Material | Steel |
Color | Black |
ADA Compliance | Yes |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 8-1/2 in x 11 in, Overall Height 46 in, Material Steel, Color Black, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- NMC Eye Wash Station 3-View Sign, GLV53 (GLV53)
- SPILL TECH ENVIRONMENTAL SpillTech MR1020 Lite-Zorb Cellulose, 25 Lb Pack (MR1020)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 3XL (101621-211 3XL REG)
- ZORO SELECT Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310T-33-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- ZORO SELECT Sign Holder, 11In x 14In Frame, Chrome (1310U-1S-1114HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V Pol Brass, PLEASE..TELLER (HDSF-8511-V-PB-PLSWAITTELL)
- AZAR DISPLAYS Clear Acrylic File Sorting Desk Organizer with Five Section Dividers (300358)
- Zoro Select Sign Holders