Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2In x 11In Frame, Black
Mfr # 1310T-33-8511HD-V
Zoro # G6947787
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Mounting Style Pedestal
- Material Steel
- Color Black
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1310T-33-8511HD-V
- Zoro # G6947787
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Height | 48 3/8 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Floor Sign Holder |
Mounting Style | Pedestal |
Material | Steel |
Color | Black |
ADA Compliance | No |
Includes | Frame, Stand |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 8-1/2 in x 11 in, Overall Height 48 3/8 in, Material Steel, Color Black, Includes Frame, Stand, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XDF611)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- ZORO SELECT Sign Holder, 11In x 14In Frame, Chrome (1310U-1S-1114HD-V)
- ZORO SELECT Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- AZAR DISPLAYS Standoff Sign Holder:9"x12" Graphic Size - Overall Size: 13"x16" (105512)
- Zoro Select Signs