Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2" x 11", PVC, PK2
Mfr # 4772132
Zoro # G6260751
product price: $18.89
/pk 2, $9.45/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Mounting Style Magnetic
- Material PVC
- Overall Width 10 in
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4772132
- Zoro # G6260751
- UPC # 616528901653
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Width | 10 in |
Overall Height | 14 in |
Overall Depth | 1/32 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Mounting Style | Magnetic |
Material | PVC |
Color | Red, White |
ADA Compliance | No |
Product Type | Sign Holder |
Application | Sign |
Mounting Method | Magnetic Backing |
Description
Sign Holder, Mounting Style Magnetic, Size 8-1/2 in x 11 in, Overall Height 14 in, Overall Width 10 in, Material PVC, Color Red, White, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 4ft Wire Rope Lanyard 3/8" 7x19 Galvanized Wire Rope w/ Snaphook on Each End (1334-4)
- APACHE MILLS Apache Mills Brush & Clean Entrance Mat 3/8in Thick 3' x 10' Navy Blue (0103315053X10)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (118S0034CH)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27250)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (477101)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- ZORO SELECT Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx5-7/8"H (486237)
- DURABLE OFFICE PRODUCTS Duo sign Stand, Versatile, 11"x11-1/2"x46-1/2", Black/Aluminum (DBL481423)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 8.5 x 11, Black Frame, 2PK (476801)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Landscape, 11"x8-1/2", CL (DEF68301)
- Zoro Select Sign Holders