Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2" x 11", PVC, PK2
Mfr # 4772130
Zoro # G6314922
original price:
$19.79
5% off
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Mounting Style Magnetic
- Material PVC
- Overall Height 14 in
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4772130
- Zoro # G6314922
- UPC # 616528901639
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Height | 14 in |
Overall Width | 10 in |
Overall Depth | 1/32 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Sign Holder |
Mounting Style | Magnetic |
Material | PVC |
Color | Black, Yellow |
ADA Compliance | No |
Product Type | Sign Holder |
Application | Sign |
Mounting Method | Magnetic Backing |
Description
Sign Holder, Mounting Style Magnetic, Size 8-1/2 in x 11 in, Overall Height 14 in, Overall Width 10 in, Material PVC, Color Black, Yellow, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Plug Lockout, Yellow (65695)
- INCOM Aisle Marking Tape, 3"x108ft, Green (PST311)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6452S)
- C.H. HANSON CH Hanson 20541 Standard Number Stamp Set, Steel, 9-Piece (20541)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (477101)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, Infobase, 8.5x11", Gray (616528500986)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 8.5 x 11, Black Frame, 2PK (476801)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Dual-Stand, PK10 (132714)
- Zoro Select Sign Holders