Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2" x 11", PVC, PK2
Mfr # 477123
Zoro # G6244679
product price: $13.85
/pk 2, $6.93/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Mounting Style Magnetic
- Material Plastic
- Color Silver
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 477123
- Zoro # G6244679
- UPC # 616528901622
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Height | 14 in |
Overall Width | 10 in |
Compatible Sheet Height | 11 in |
Overall Depth | 1/32 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Sign Holder |
Mounting Style | Magnetic |
Material | Plastic |
Color | Silver |
ADA Compliance | No |
Product Type | Sign Holder |
Application | Multipurpose |
Mounting Method | Magnetic Backing |
Description
Sign Holder, Mounting Style Magnetic, Size 8-1/2 in x 11 in, Overall Height 14 in, Overall Width 10 in, Material Plastic, Color Silver, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cold Protection Gloves, 40g Thinsulate Lining, L (DPG748L)
- MCR SAFETY Rider Raincoat, Yellow, 5XL (260CX5)
- ALLEGRO INDUSTRIES Respirator Replacement Filter Cartridge (3100-02)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- ZORO SELECT Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, 11x17", Aluminum (4815-23)
- DURABLE OFFICE PRODUCTS Durable Office Products 476801 Duraframe Sign Holder; Black Frame (476801)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (477101)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- Zoro Select Sign Holders