Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2" x 11", PVC, PK2
Mfr # 477101
Zoro # G6305649
original price:
$44.33
65% off
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Mounting Style Magnetic
- Material PVC
- ADA Compliance No
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 477101
- Zoro # G6305649
- UPC # 616528901615
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Height | 14 in |
Overall Width | 10 in |
Compatible Sheet Width | 8 1/2 in |
Overall Depth | 1/32 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Mounting Style | Magnetic |
Material | PVC |
Color | Black |
ADA Compliance | No |
Product Type | Sign Holder |
Application | Notice, Multipurpose, Sign |
Mounting Method | Magnetic Backing |
Description
Sign Holder, Mounting Style Magnetic, Size 8-1/2 in x 11 in, Overall Height 14 in, Overall Width 10 in, Material PVC, Color Black, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Heat Detector, Silver (302-ET-135)
- REEBOK Tactical Boot, 11-1/2W, Plain, 8in, Black, PR (RB8877)
- IDESCO SAFETY Self-Laminated Safety Tag, PK10 (LAP132AC)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 (477123)
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx4-1/8"H (486137)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (477123)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129918)
- Zoro Select Signs