Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2" x 11", PVC, PK2
Mfr # 4770132
Zoro # G6291667
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Mounting Style Self-adhesive
- Material PVC
- Overall Height 14 in
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4770132
- Zoro # G6291667
- UPC # 616528901578
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Height | 14 in |
Overall Width | 9 7/8 in |
Overall Depth | 1/16 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Mounting Style | Self-adhesive |
Material | PVC |
Color | Red, White |
ADA Compliance | No |
Product Type | Sign Holder |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Self-Adhesive, Size 8-1/2 in x 11 in, Overall Height 14 in, Overall Width 9 7/8 in, Material PVC, Color Red, White, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE Glove Box Holder, Wire, Quadruple (BVQH004065)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1.5-8-10)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR (KKC1FN-03-M)
- AMERICAN LOCK Lockout Padlock, KA, Silver, Shackle Dia.: 1/4 in (A32KA)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (476823)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- ZORO SELECT Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME SIGN HOLDER, 11in X 17in, SILVER, 2PK (476923)
- Zoro Select Signs