Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2" x 11", PVC, PK2
Mfr # 4770131
Zoro # G6244012
product price: $21.95
/pk 2, $10.98/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Mounting Style Self-adhesive
- Material PVC
- Overall Height 14 in
- Overall Width 9 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4770131
- Zoro # G6244012
- UPC # 616528901561
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Height | 14 in |
Overall Width | 9 7/8 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Overall Depth | 1/16 in |
Details
Item | Sign Holder |
Mounting Style | Self-adhesive |
Material | PVC |
Color | Green, White |
ADA Compliance | No |
Product Type | Sign Holder |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Self-Adhesive, Size 8-1/2 in x 11 in, Overall Height 14 in, Overall Width 9 7/8 in, Material PVC, Color Green, White, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-422)
- SAFETY WORKS Winter Hard Hat Liner (10062497)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size S, 12PK (GL2006KS)
- GRIP GARDS Gloves Clear Stretch Medium, PK1000 (303363302)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770132)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (476823)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, Infobase, 8.5x11", Gray (616528500986)
- DURABLE OFFICE PRODUCTS DURAFRAME Note Sign Holder, 8 1/2 x 11, Silver Frame (477323)
- ZORO SELECT Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- AZAR DISPLAYS 11"x17" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300868)
- Zoro Select Signs