Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2" x 11", PVC, PK2
Mfr # 4770130
Zoro # G6306078
product price: $23.39
/pk 2, $11.70/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Mounting Style Self-adhesive
- Material PVC
- Overall Height 14 in
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4770130
- Zoro # G6306078
- UPC # 616528901448
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Height | 14 in |
Overall Width | 9 7/8 in |
Compatible Sheet Width | 8 1/2 in |
Overall Depth | 1/16 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Mounting Style | Self-adhesive |
Material | PVC |
Color | Black, Yellow |
ADA Compliance | No |
Product Type | Sign Holder |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Self-Adhesive, Size 8-1/2 in x 11 in, Overall Height 14 in, Overall Width 9 7/8 in, Material PVC, Color Black, Yellow, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Blue (93283)
- CELLUCAP Disp. Coat, L, Polypropylene, White (3317LGRA)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770132)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (476823)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 11 x 17, Black Frame, 2PK (476901)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x5-1/8", Graphite (DBL497737)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- HY-KO Wooden Stake - 36In Sign Stake, 50PK (A40601)
- Zoro Select Signs